Motion
KNOZ12
Open Round Rail Ball Bushing - KNZ Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, Open
MI ITEM #00000591
MFR #KNOZ12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KNZ Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, Open
MI ITEM #00000591
MFR #KNOZ12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KNOZ12
  • Balls run without difficulty into the load zone due to the self-alignment function
  • Load distribution over the whole ball row is more uniform
  • Smoother running, higher accelerations and overloading individual balls is prevented
  • Bearings can achieve higher loads and a longer operating life
  • Open designs with a segment cutout are used where, in the case of long guidance systems, the shaft must be supported and the bearing arrangement must be highly rigid

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.2500 in
  • Closure Type
    Open
  • Seal Type
    Without Seals
  • Lubrication
    Linear Lube
  • Inner Ring Width
    1.272 in
  • Operating Temperature Range
    -4 to +176 °F
  • Outer Ring Width
    1.625 in
  • Precision Rating
    Not Rated
  • Series
    KNZ
  • Manufacturer Catalog
  • UPC_NO
    4012802140040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text