Motion
SUPER12OPN

THOMSON (ALTRA)
SUPER12OPN

Open Round Rail Ball Bushing - Super Series Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.8750 in Overall Length, 2090.66 N Load Capacity, Open
Mi Item #00000592
MFR #SUPER12OPN
Price$103.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SUPER12OPN

Open Round Rail Ball Bushing - Super Series Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.8750 in Overall Length, 2090.66 N Load Capacity, Open
Mi Item #00000592
MFR #SUPER12OPN

Mfr description
SUPER-12-OPN BALL BUSHING
  • The industry standard for self-aligning linear bearings for more than 20 years
  • Provides three times the load capacity or 27 times the travel life of conventional linear bearings
  • Self-aligning, lightweight and adjustable with a low coefficient of friction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.57/each

Specifications

Dimensions

  • Inner Ring Width
    1.27 in
  • Outer Ring Width
    1.6050 in to 1.6250 in, 40.76 mm to 41.27 mm
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.8750 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.250 / 1.270 in
  • Shaft Diameter  
    0.7500 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    2090.66 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Wear Resistant
  • Seal Type
    Open
  • Series
    Super Series
  • Type
    Open Linear Ball
  • UPC_NO
    662486102564
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)