Motion
KNZ16
Closed Round Rail Ball Bushing - KNZ Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Closed
Mi Item #00000595
MFR #KNZ16
Price$131.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KNZ Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Closed
Mi Item #00000595
MFR #KNZ16

Mfr description
KX16
  • Self-aligning linear ball bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.25/each

Specifications

Dimensions

  • Inner Ring Width
    1.886 in
  • Outer Ring Width
    2.250 in
  • Outside Diameter
    1.5625 in
  • Overall Length
    2.2500 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    1.0000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Harmonization Code
    8482105012
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    Without Seals
  • Series
    KNZ
  • Type
    Linear
  • UPC_NO
    4012802054125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)