Motion
W125SS
Type-W (External Retaining Ring) - For Use With INST258SS, W Series
MI ITEM #00000602
MFR #W125SS
List Price$11.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-W (External Retaining Ring) - For Use With INST258SS, W Series
MI ITEM #00000602
MFR #W125SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.77/each for your price

Overview

Mfr description
W-125-SS RETAINING RING

Specifications

  • UPC_NO
    662486103356
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Stainless Steel
  • For Use With
    INST258SS
  • Series
    W
  • Manufacturer Catalog
  • Nominal Shaft Diameter
    0.125 in
  • Outside Diameter
    2.500 in
  • Retaining Ring Type
    Type-W (External Retaining Ring)
  • Thickness
    0.062 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text