Motion
W187SS
Type-W (External Retaining Ring) - For Use With INST369SS, W Series
MI ITEM #00000603
MFR #W187SS
Your Price$3.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-W (External Retaining Ring) - For Use With INST369SS, W Series
MI ITEM #00000603
MFR #W187SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.02/each(List $11.77)

Overview

Mfr description
W-187-SS RETAINING RING

Specifications

  • UPC_NO
    662486103394
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Stainless Steel
  • For Use With
    INST369SS
  • Series
    W
  • Manufacturer Catalog
  • Nominal Shaft Diameter
    0.188 in
  • Outside Diameter
    0.560 in
  • Retaining Ring Type
    Type-W (External Retaining Ring)
  • Thickness
    0.025 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought