Motion
W375SS
Type-W (External Retaining Ring) - For Use With 61014, SUPER6, W Series
MI ITEM #00000607
MFR #W375SS
Your Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-W (External Retaining Ring) - For Use With 61014, SUPER6, W Series
MI ITEM #00000607
MFR #W375SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.61/each(List $12.75)

Overview

Mfr description
W-375-SS RETAINING RING

Specifications

  • UPC_NO
    662486103493
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Stainless Steel
  • For Use With
    61014, SUPER6
  • Series
    W
  • Manufacturer Catalog
  • Nominal Shaft Diameter
    0.375 in
  • Outside Diameter
    0.850 in
  • Retaining Ring Type
    Type-W (External Retaining Ring)
  • Thickness
    0.035 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text