Motion
W500
Type-W (External Retaining Ring) - For Use With 81420, SUPER8, W Series
MI ITEM #00000608
MFR #W500
Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-W (External Retaining Ring) - For Use With 81420, SUPER8, W Series
MI ITEM #00000608
MFR #W500

Mfr description
W500 RETAINING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.33/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    0.500 in
  • Outside Diameter
    1.150 in
  • Thickness
    0.042 in

Details

  • For Use With
    81420, SUPER8
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Measurement Standard
    Inch
  • Retaining Ring Type
    Type-W (External Retaining Ring)
  • Series
    W
  • UPC_NO
    662486103516

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)