Motion
W500SS
Type-W (External Retaining Ring) - For Use With 81420, SUPER8, W Series
MI ITEM #00000609
MFR #W500SS
Your Price$15.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-W (External Retaining Ring) - For Use With 81420, SUPER8, W Series
MI ITEM #00000609
MFR #W500SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.54/each(List $17.88)

Overview

Mfr description
W-500-SS RETAINING RING

Specifications

  • UPC_NO
    662486103523
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Stainless Steel
  • For Use With
    81420, SUPER8
  • Series
    W
  • Manufacturer Catalog
  • Nominal Shaft Diameter
    0.500 in
  • Outside Diameter
    1.150 in
  • Retaining Ring Type
    Type-W (External Retaining Ring)
  • Thickness
    0.042 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought