Motion
W625SS
Type-W (External Retaining Ring) - For Use With 101824, SSU10, SUPER10, W Series
MI ITEM #00000611
MFR #W625SS
List Price$27.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-W (External Retaining Ring) - For Use With 101824, SSU10, SUPER10, W Series
MI ITEM #00000611
MFR #W625SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.68/each for your price

Overview

Mfr description
W-625-SS RETAINING RING

Specifications

  • UPC_NO
    662486103547
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Stainless Steel
  • For Use With
    101824, SSU10, SUPER10
  • Series
    W
  • Manufacturer Catalog
  • Nominal Shaft Diameter
    0.625 in
  • Outside Diameter
    1.510 in
  • Retaining Ring Type
    Type-W (External Retaining Ring)
  • Thickness
    0.050 in
  • Manufacturer Product Page
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought