Motion
W750
Type-W (External Retaining Ring) - For Use With 122026, SSU12, SUPER12, W Series
Mi Item #00000612
MFR #W750
Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-W (External Retaining Ring) - For Use With 122026, SSU12, SUPER12, W Series
Mi Item #00000612
MFR #W750

Mfr description
W-750 RETAINING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.35/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    0.750 in
  • Outside Diameter
    1.620 in
  • Thickness
    0.050 in
  • Weight
    0.01 lbs

Details

  • For Use With
    122026, SSU12, SUPER12
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Measurement Standard
    Inch
  • Retaining Ring Type
    Type-W (External Retaining Ring)
  • Series
    W
  • UPC_NO
    662486103554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)