Motion
W750SS
Type-W (External Retaining Ring) - For Use With 122026, SSU12, SUPER12, W Series
MI ITEM #00000613
MFR #W750SS
List Price$31.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-W (External Retaining Ring) - For Use With 122026, SSU12, SUPER12, W Series
MI ITEM #00000613
MFR #W750SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.11/each for your price

Overview

Mfr description
W-750-SS RETAINING RING

Specifications

  • UPC_NO
    662486103561
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Stainless Steel
  • For Use With
    122026, SSU12, SUPER12
  • Series
    W
  • Manufacturer Catalog
  • Nominal Shaft Diameter
    0.750 in
  • Outside Diameter
    1.620 in
  • Retaining Ring Type
    Type-W (External Retaining Ring)
  • Thickness
    0.050 in
  • Manufacturer Product Page
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text