Motion
W1000
Type-W (External Retaining Ring) - For Use With 162536, SSU16, SUPER16, W Series
Mi Item #00000614
MFR #W1000
Price$7.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-W (External Retaining Ring) - For Use With 162536, SSU16, SUPER16, W Series
Mi Item #00000614
MFR #W1000

Mfr description
W1000 RETAINING RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.21/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.000 in
  • Outside Diameter
    2.040 in
  • Thickness
    0.062 in
  • Weight
    0.01 lbs

Details

  • For Use With
    162536, SSU16, SUPER16
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Measurement Standard
    Inch
  • Retaining Ring Type
    Type-W (External Retaining Ring)
  • Series
    W
  • UPC_NO
    662486103332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)