Motion
W1500
Type-W (External Retaining Ring) - For Use With 243848, SSU24, SUPER24, W Series
MI ITEM #00000617
MFR #W1500
Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-W (External Retaining Ring) - For Use With 243848, SSU24, SUPER24, W Series
MI ITEM #00000617
MFR #W1500

Mfr description
W-1500 RETAINING RING
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.68/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.500 in
  • Outside Diameter
    2.910 in
  • Thickness
    0.078 in
  • Weight
    0.02 lbs

Details

  • For Use With
    243848, SSU24, SUPER24
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Measurement Standard
    Inch
  • Retaining Ring Type
    Type-W (External Retaining Ring)
  • Series
    W
  • UPC_NO
    662486903727

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)