Motion
W3000
Type-W (External Retaining Ring) - For Use With 487296, W Series
Mi Item #00000620
MFR #W3000
Price$70.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-W (External Retaining Ring) - For Use With 487296, W Series
Mi Item #00000620
MFR #W3000

Mfr description
W3000 RETAINING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.26/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    3.000 in
  • Outside Diameter
    5.310 in
  • Thickness
    0.109 in
  • Weight
    0.13 lbs

Details

  • For Use With
    487296
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Measurement Standard
    Inch
  • Retaining Ring Type
    Type-W (External Retaining Ring)
  • Series
    W
  • UPC_NO
    662486103462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)