Motion
W4000
Type-W (External Retaining Ring) - For Use With 6496128, W Series
Mi Item #00000621
MFR #W4000
Price$815.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-W (External Retaining Ring) - For Use With 6496128, W Series
Mi Item #00000621
MFR #W4000

Mfr description
W-4000 RETAINING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$815.22/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    4.000 in
  • Outside Diameter
    7.100 in
  • Thickness
    0.125 in
  • Weight
    0.21 lbs

Details

  • For Use With
    6496128
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Measurement Standard
    Inch
  • Retaining Ring Type
    Type-W (External Retaining Ring)
  • Series
    W
  • UPC_NO
    662486103509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)