Specifications
Dimensions
- Center Shaft Height2.500 in
- Shaft Diameter2.000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Measurement StandardInch
- SeriesWM
- Support TypeWaymount Shaft Support
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)