Motion
XA4812SS
Closed Round Rail Ball Bushing - Precision Steel Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.735 / 0.750 in Overall Width, 19 lbf Load Capacity
MI ITEM #00000638
MFR #XA4812SS
Your Price$187.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Precision Steel Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.735 / 0.750 in Overall Width, 19 lbf Load Capacity
MI ITEM #00000638
MFR #XA4812SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$187.38/each(List $215.48)

Overview

Mfr description
XA-4812-SS SUPER PRECISION BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.7500 in
  • Closure Type
    Closed
  • Overall Width
    0.735 / 0.750 in
  • Inner Ring Width
    0.515 in
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel
  • Dynamic Load Capacity
    13 lbf
  • Load Capacity
    19 lbf
  • Operating Temperature Range
    Maximum of +600 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    0.499 / 0.5150 in
  • Wiper Type
    No Wiper
  • Series
    Precision Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486826071

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text