Overview
Mfr description
1/4 CLASS S SS (PER INCH)
Specifications
- Component TypeShafting
- Measurement StandardInch
- Nominal Diameter
- Overall LengthC.T.L.
- Material440C Stainless Steel
- Mount MaterialStainless Steel 440C
- Shafting StyleCut to Length
- Actual Diameter0.2485 / 0.2490 in
- Hardness50 HRC
- Tolerance ClassClass - S
- Manufacturer Catalog
- Technical Specifications
- Manufacturer Product Page
- UPC_NO662486933953
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data