Motion
3/8 L SS CTL

THOMSON (ALTRA)
3/8 L SS CTL

Stainless Steel Random Length Shafting - Stainless Steel, 0.3750 in Diameter, 166.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L, Cut to Length
Mi Item #00000742
MFR #3/8 L SS CTL
Price$6.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
3/8 L SS CTL

Stainless Steel Random Length Shafting - Stainless Steel, 0.3750 in Diameter, 166.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L, Cut to Length
Mi Item #00000742
MFR #3/8 L SS CTL

Mfr description
3/8 CLASS L SS (PER INCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.52/each

Specifications

Dimensions

  • Actual Diameter
    0.3740 / 0.3745 in
  • Nominal Diameter  
    0.3750 in
  • Overall Length
    166.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    50 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Material Grade
    440C
  • Measurement Standard
    Inch
  • Mount Material
    Stainless Steel 440C
  • Options Included
    Cut to Length
  • Shafting Style
    Cut to Length
  • Style
    Precision Ground
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486933915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)