Motion
3/8 S CTL
Random Length Shafting - Carbon Steel, 0.3750 in Diameter, 166.0000 in Overall Length, Steel, 60 HRC, Class - S
MI ITEM #00000746
MFR #3/8 S CTL
Your Price$1.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, 0.3750 in Diameter, 166.0000 in Overall Length, Steel, 60 HRC, Class - S
MI ITEM #00000746
MFR #3/8 S CTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.72/each(List $1.97)

Overview

Mfr description
3/8 CLASS S (PER INCH)

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    166.0000 in
  • Material
    Carbon Steel
  • Mount Material
    Steel
  • Shafting Style
    Cut to Length
  • Actual Diameter
    0.3735 / 0.3740 in
  • Hardness
    60 HRC
  • Tolerance Class
    Class - S
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486933663

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text