Motion
1/2 L SS CTL

THOMSON (ALTRA)
1/2 L SS CTL

Stainless Steel Random Length Shafting - Stainless Steel, 0.5000 in Diameter, 166.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L, Cut to Length
MI ITEM #00000756
MFR #1/2 L SS CTL
Price$6.67/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1/2 L SS CTL

Stainless Steel Random Length Shafting - Stainless Steel, 0.5000 in Diameter, 166.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L, Cut to Length
MI ITEM #00000756
MFR #1/2 L SS CTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.67/in

Specifications

Dimensions

  • Actual Diameter
    0.4990 / 0.4995 in
  • Nominal Diameter  
    0.5000 in
  • Overall Length
    166.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    50 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Material Grade
    440C
  • Measurement Standard
    Inch
  • Mount Material
    Stainless Steel 440C
  • Options Included
    Cut to Length
  • Shafting Style
    Cut to Length
  • Style
    Precision Ground
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486922568

Overview

Mfr description
1/2 CLASS L SS (PER INCH)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text