Motion
1/2 S CTL
Random Length Shafting - Carbon Steel, .500 in Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - S
MI ITEM #00000761
MFR #1/2 S CTL
Price$2.05/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, .500 in Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - S
MI ITEM #00000761
MFR #1/2 S CTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.05/in

Specifications

Dimensions

  • Actual Diameter
    0.4985 / 0.4990 in
  • Diameter
    0.5000 in, 12.70 mm
  • Nominal Diameter  
    .500 in
  • Overall Length
    C.T.L.

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Technical Specifications
  • Tolerance Class
    Class - S
  • UPC_NO
    662486922704

Overview

Mfr description
1/2 CLASS S (PER INCH)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text