Motion
1 L SS CTL

THOMSON (ALTRA)
1 L SS CTL

Random Length Shafting - 440C Stainless Steel, 1.000 in Diameter, C.T.L. Overall Length, Stainless Steel 440C, 50 HRC, Class - L
MI ITEM #00000808
MFR #1 L SS CTL
Price$13.33/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 L SS CTL

Random Length Shafting - 440C Stainless Steel, 1.000 in Diameter, C.T.L. Overall Length, Stainless Steel 440C, 50 HRC, Class - L
MI ITEM #00000808
MFR #1 L SS CTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.33/in

Specifications

Dimensions

  • Actual Diameter
    0.9990 / 0.9995 in
  • Diameter
    1.0000 in, 25.40 mm
  • Nominal Diameter  
    1.000 in
  • Overall Length
    C.T.L.

Details

  • Component Type
    Shafting
  • Hardness
    50 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    440C Stainless Steel
  • Material Grade
    440C
  • Measurement Standard
    Inch
  • Mount Material
    Stainless Steel 440C
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Precision Ground
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486922629

Overview

Mfr description
1 CLASS L SS (PER INCH)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text