Motion
1 1/4 D CTL

THOMSON (ALTRA)
1 1/4 D CTL

Random Length Shafting - Carbon Steel, 1.250 in Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - D, Cut to Length
MI ITEM #00000819
MFR #1 1/4 D CTL
Price$6.97/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 1/4 D CTL

Random Length Shafting - Carbon Steel, 1.250 in Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - D, Cut to Length
MI ITEM #00000819
MFR #1 1/4 D CTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.97/in

Specifications

Dimensions

  • Actual Diameter
    1.2500 / 1.2503 in
  • Diameter
    1.2500 in, 31.75 mm
  • Nominal Diameter  
    1.250 in
  • Overall Length
    C.T.L.

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    AISI 1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Options Included
    Cut to Length
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Ground and Polished
  • Technical Specifications
  • Tolerance Class
    Class - D
  • UPC_NO
    662486933755

Overview

Mfr description
1-1/4 CLASS D (PER INCH)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text