Motion
1 1/4 S CTL

THOMSON (ALTRA)
1 1/4 S CTL

Random Length Shafting - 1.250 in Diameter, Steel
Mi Item #00000829
MFR #1 1/4 S CTL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 1/4 S CTL

Random Length Shafting - 1.250 in Diameter, Steel
Mi Item #00000829
MFR #1 1/4 S CTL

Mfr description
1-1/4 CLASS S (PER INCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter  
    1.250 in

Details

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)