Motion
1 1/2 L TU CTL

THOMSON (ALTRA)
1 1/2 L TU CTL

Random Length Shafting - Alloy Steel, 1.5000 in Diameter, 202.0000 in Overall Length, Steel 52100 Tubular, 58 HRC, Class - L, Tubular
Mi Item #00000840
MFR #1 1/2 L TU CTL
Price$18.73/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 1/2 L TU CTL

Random Length Shafting - Alloy Steel, 1.5000 in Diameter, 202.0000 in Overall Length, Steel 52100 Tubular, 58 HRC, Class - L, Tubular
Mi Item #00000840
MFR #1 1/2 L TU CTL

Mfr description
1-1/2 CLASS L TU (PER INCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.73/in

Specifications

Dimensions

  • Actual Diameter
    1.4989 / 1.4994 in
  • Nominal Diameter  
    1.5000 in
  • Overall Length
    202.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    58 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Material Grade
    52100
  • Measurement Standard
    Inch
  • Mount Material
    Steel 52100 Tubular
  • Options Included
    Tubular
  • Shafting Style
    Cut to Length
  • Style
    Tubular
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486922667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)