Motion
2 1/2 S SS CTL

THOMSON (ALTRA)
2 1/2 S SS CTL

Random Length Shafting - 440C Stainless Steel, 2.500 in Diameter, C.T.L. Overall Length, Stainless Steel 440C, 50 HRC, Class - S
Mi Item #00000876
MFR #2 1/2 S SS CTL
Price$84.39/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
2 1/2 S SS CTL

Random Length Shafting - 440C Stainless Steel, 2.500 in Diameter, C.T.L. Overall Length, Stainless Steel 440C, 50 HRC, Class - S
Mi Item #00000876
MFR #2 1/2 S SS CTL

Mfr description
2-1/2 CLASS S SS (PER INCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.39/in

Specifications

Dimensions

  • Actual Diameter
    2.4977 / 2.4985 in
  • Diameter
    2.5000 in, 63.50 mm
  • Nominal Diameter  
    2.500 in
  • Overall Length
    C.T.L.

Details

  • Component Type
    Shafting
  • Hardness
    50 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    440C Stainless Steel
  • Material Grade
    440C
  • Measurement Standard
    Inch
  • Mount Material
    Stainless Steel 440C
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Precision Ground
  • Technical Specifications
  • Tolerance Class
    Class - S
  • UPC_NO
    662486934028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)