Motion
3 S TU CTL

THOMSON (ALTRA)
3 S TU CTL

Random Length Shafting - 52100 Tubular, 3.000 in Diameter, C.T.L. Overall Length, Steel 52100 Tubular, 58 HRC, Class - S, Tubular
Mi Item #00000884
MFR #3 S TU CTL
Price$50.35/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
3 S TU CTL

Random Length Shafting - 52100 Tubular, 3.000 in Diameter, C.T.L. Overall Length, Steel 52100 Tubular, 58 HRC, Class - S, Tubular
Mi Item #00000884
MFR #3 S TU CTL

Mfr description
3 CLASS S TU (PER INCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.35/in

Specifications

Dimensions

  • Actual Diameter
    2.9974 / 2.9983 in
  • Diameter
    3.0000 in, 76.20 mm
  • Nominal Diameter  
    3.000 in
  • Overall Length
    C.T.L.

Details

  • Component Type
    Shafting
  • Hardness
    58 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    52100 Tubular
  • Material Grade
    52100
  • Measurement Standard
    Inch
  • Mount Material
    Steel 52100 Tubular
  • Options Included
    Tubular
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Tubular
  • Technical Specifications
  • Tolerance Class
    Class - S
  • UPC_NO
    662486934219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)