Motion
C1250
Type-C (External Retaining Ring) - For Use With 203242, SSU20, SUPER20, C Series
MI ITEM #00001029
MFR #C1250
Your Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-C (External Retaining Ring) - For Use With 203242, SSU20, SUPER20, C Series
MI ITEM #00001029
MFR #C1250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.53/each(List $8.66)

Overview

Mfr description
C1250 RET RING

Specifications

  • UPC_NO
    662486902140
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Steel
  • For Use With
    203242, SSU20, SUPER20
  • Series
    C
  • Manufacturer Catalog
  • Nominal Housing Bore Or Outside Dia
    1.250 in
  • Nominal Shaft Diameter
    1.250 in
  • Outside Diameter
    2.040 in
  • Retaining Ring Type
    Type-C (External Retaining Ring)
  • Thickness
    0.062 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought