Motion
XPBO32OPN
Linear Guide Round Shaft Pillow Block - Extra Rigid XPBO Series, Open, 2.0000 in Shaft Diameter, 6.000 in Outside Diameter, 20016.997 N, 4500 lbf Load Capacity
Mi Item #00001030
MFR #XPBO32OPN
Price$2,760.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Extra Rigid XPBO Series, Open, 2.0000 in Shaft Diameter, 6.000 in Outside Diameter, 20016.997 N, 4500 lbf Load Capacity
Mi Item #00001030
MFR #XPBO32OPN

Mfr description
XPBO-32-OPN EXTRA RIGID PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,760.68/each

Specifications

Dimensions

  • Center Shaft Height
    2.375 in
  • Outside Diameter
    6.000 in
  • Overall Height
    3.875 in
  • Overall Length
    6.000 in
  • Overall Width
    6.0000 in
  • Shaft Diameter
    2.0000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    4500 lbf
  • Housing Type
    Open
  • Load Capacity
    20016.997 N, 4500 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    Extra Rigid XPBO
  • UPC_NO
    662486103752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)