Motion
C1500
Type-C (External Retaining Ring) - For Use With 243848, SSU24, SUPER24, C Series
MI ITEM #00001035
MFR #C1500
Your Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-C (External Retaining Ring) - For Use With 243848, SSU24, SUPER24, C Series
MI ITEM #00001035
MFR #C1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.27/each(List $14.12)

Overview

Mfr description
C1500 RET RING

Specifications

  • UPC_NO
    662486902157
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Steel
  • For Use With
    243848, SSU24, SUPER24
  • Series
    C
  • Manufacturer Catalog
  • Nominal Housing Bore Or Outside Dia
    1.500 in
  • Nominal Shaft Diameter
    1.500 in
  • Outside Diameter
    2.429 in
  • Retaining Ring Type
    Type-C (External Retaining Ring)
  • Thickness
    0.078 in
  • Manufacturer Product Page
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text