Motion
1 5/8 L CTL

THOMSON (ALTRA)
1 5/8 L CTL

Random Length Shafting - Carbon Steel, 1.625 in Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - L
MI ITEM #00001036
MFR #1 5/8 L CTL
Price$10.65/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 5/8 L CTL

Random Length Shafting - Carbon Steel, 1.625 in Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - L
MI ITEM #00001036
MFR #1 5/8 L CTL

Mfr description
1-5/8 CLASS L (PER INCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.65/in

Specifications

Dimensions

  • Actual Diameter
    1.6240 / 1.6245 in
  • Diameter
    1.6250 in, 41.28 mm
  • Nominal Diameter  
    1.625 in
  • Overall Length
    C.T.L.

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    AISI 1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Ground and Polished
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486933618

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)