Motion
XSR-32
Suppport Rail - Series: XSR, ductile iron and powder epoxy coated, Standard Profile, Nominal Diameter: 2.000 in, Overall Length: 23.8125 in
MI ITEM #00001039
MFR #XSR-32
Price$2,650.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Suppport Rail - Series: XSR, ductile iron and powder epoxy coated, Standard Profile, Nominal Diameter: 2.000 in, Overall Length: 23.8125 in
MI ITEM #00001039
MFR #XSR-32

Mfr description
XSR-32 EXTRA RIGID SHAFT SUPPORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,650.92/each

Specifications

Dimensions

  • Nominal Diameter
    2.000 in
  • Overall Length
    23.8125 in
  • Rail Screw Size
    1/2-13

Details

  • Component Type
    Rail
  • Includes
    Support only. Shaft not included
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    ductile iron and powder epoxy coated
  • Measurement Standard
    Inch
  • Mounting Surface To Centerline
    2.75 in
  • Rail Profile
    Standard Profile
  • Rail Style
    Extra Rigid Support Rail
  • Series
    XSR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)