Motion
SR-10
Suppport Rail - Series: SR, Aluminum, Standard Profile, Nominal Diameter: .625 in, Overall Length: 24.000 in
MI ITEM #00001071
MFR #SR-10
List Price$141.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Suppport Rail - Series: SR, Aluminum, Standard Profile, Nominal Diameter: .625 in, Overall Length: 24.000 in
MI ITEM #00001071
MFR #SR-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.68/each for your price

Overview

Mfr description
SR10 SHAFT SUPPORT RAIL

Specifications

  • Component Type
    Rail
  • Rail Profile
    Standard Profile
  • Measurement Standard
    Inch
  • Nominal Diameter
    .625 in
  • Overall Length
    24.000 in
  • Manufacturer Product Page
  • Material
    Aluminum
  • Rail Style
    Standard Profile
  • Rail Screw Size
    #8
  • Mounting Surface To Centerline
    1.125 in
  • Includes
    Support only. Shaft not included
  • Series
    SR
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text