Motion
XSR-48
Suppport Rail - Series: XSR, ductile iron and powder epoxy coated, Standard Profile, Nominal Diameter: 3.000 in, Overall Length: 23.8125 in
MI ITEM #00001075
MFR #XSR-48
Price$3,356.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Suppport Rail - Series: XSR, ductile iron and powder epoxy coated, Standard Profile, Nominal Diameter: 3.000 in, Overall Length: 23.8125 in
MI ITEM #00001075
MFR #XSR-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,356.94/each

Specifications

Dimensions

  • Nominal Diameter
    3.000 in
  • Overall Length
    23.8125 in
  • Rail Screw Size
    3/4-10

Details

  • Component Type
    Rail
  • Includes
    Support only. Shaft not included
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    ductile iron and powder epoxy coated
  • Measurement Standard
    Inch
  • Mounting Surface To Centerline
    4.00 in
  • Rail Profile
    Standard Profile
  • Rail Style
    Extra Rigid Support Rail
  • Series
    XSR

Overview

Mfr description
XSR-48 EXTRA RIGID SHAFT SUPPORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought