Motion
XPBO48OPN
Linear Guide Round Shaft Pillow Block - Extra Rigid XPBO Series, Open, 3.0000 in Shaft Diameter, 8.380 in Outside Diameter, 44,482.216 N, 10000 lbf Load Capacity
Mi Item #00001076
MFR #XPBO48OPN
Price$3,663.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Extra Rigid XPBO Series, Open, 3.0000 in Shaft Diameter, 8.380 in Outside Diameter, 44,482.216 N, 10000 lbf Load Capacity
Mi Item #00001076
MFR #XPBO48OPN

Mfr description
XPBO-48-OPN EXTRA RIGID PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,663.88/each

Specifications

Dimensions

  • Center Shaft Height
    3.500 in
  • Outside Diameter
    8.380 in
  • Overall Height
    5.875 in
  • Overall Length
    8.38 in
  • Overall Width
    8.3800 in
  • Shaft Diameter
    3.0000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    10000 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Open
  • Load Capacity
    44,482.216 N, 10000 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Extra Rigid XPBO
  • UPC_NO
    662486103769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)