Motion
S1000-DD
Linear Shaft Seal - For Use With SUPER16DD, S DD Series
MI ITEM #00001078
MFR #S1000-DD
Your Price$15.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With SUPER16DD, S DD Series
MI ITEM #00001078
MFR #S1000-DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.65/each(List $18.00)

Overview

Mfr description
S-1000-DD SEAL

Specifications

  • UPC_NO
    662486903215
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Rubber, Steel
  • For Use With
    SUPER16DD
  • Series
    S DD
  • Manufacturer Catalog
  • Bearing Housing Type
    Closed Bearing / Fixed Housing
  • Lip Material
    Synthetic Rubber
  • Nominal Shaft Diameter
    1.000 in
  • Outer Casing Material
    Steel
  • Outside Diameter
    1.390 in
  • Seal Type
    Solid / Closed - Integral Seal
  • Thickness
    0.180 in
  • Manufacturer Product Page
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought