Motion
KGNZ12-PP
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 0.7500 in, Overall Width: 2.063 in, Load Capacity: 383 lbs
Mi Item #00001098
MFR #KGNZ12-PP
Price$218.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 0.7500 in, Overall Width: 2.063 in, Load Capacity: 383 lbs
Mi Item #00001098
MFR #KGNZ12-PP

Mfr description
KGX12-B-PP LINEAR ALIGNING BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.04/each

Specifications

Dimensions

  • Outer Ring Width
    2.063 in
  • Overall Width
    2.063 in
  • Shaft Diameter
    0.7500 in

Details

  • Bushing Type
    Ball Bushing
  • Housing Type
    Closed
  • Load Capacity
    383 lbs
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -4 °F to 176 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    KGNZ
  • Static Load Capacity
    274 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)