Motion
KGNZ16-PP
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.0000 in, Overall Width: 2.813 in, Load Capacity: 684 lbs
Mi Item #00001106
MFR #KGNZ16-PP
Price$221.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.0000 in, Overall Width: 2.813 in, Load Capacity: 684 lbs
Mi Item #00001106
MFR #KGNZ16-PP

Mfr description
KGX16-B-PP LINEAR ALIGNING BEARING UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.80/each

Specifications

Dimensions

  • Outer Ring Width
    2.813 in
  • Overall Width
    2.813 in
  • Shaft Diameter
    1.0000 in

Details

  • Bushing Type
    Ball Bushing
  • Housing Type
    Closed
  • Load Capacity
    684 lbs
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -4 °F to 176 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    KGNZ
  • Static Load Capacity
    492 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)