Motion
KGNZ20-PP
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.2500 in, Overall Width: 3.625 in, Load Capacity: 1017 lbf
Mi Item #00001113
MFR #KGNZ20-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 1.2500 in, Overall Width: 3.625 in, Load Capacity: 1017 lbf
Mi Item #00001113
MFR #KGNZ20-PP

Mfr description
KGNZ20-PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outer Ring Width
    3.625 in
  • Overall Width
    3.625 in
  • Shaft Diameter
    1.2500 in

Details

  • Bushing Type
    Ball Bushing
  • Housing Type
    Closed
  • Load Capacity
    1017 lbf
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -4 °F to 176 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    KGNZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)