Motion
SPB24
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed Non-Adjustable, 1.5000 in Shaft Diameter, 4.750 in Overall Length
Mi Item #00001121
MFR #SPB24
Price$596.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed Non-Adjustable, 1.5000 in Shaft Diameter, 4.750 in Overall Length
Mi Item #00001121
MFR #SPB24

Mfr description
SPB-24 PILLOW BLOCK
  • Single ball-conforming groove provides three times the load capacity of conventional linear bearings
  • Crowned, floating bearing plates pivot ±.5° to assure smooth entry and exit of the precision ball bearings
  • Wear-resistant, low-friction polymer housing reduces inertia and operating noise levels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.72/each

Specifications

Dimensions

  • Center Shaft Height
    1.750 in
  • Overall Height
    3.250 in
  • Overall Length
    4.750 in
  • Overall Width
    4.0000 in
  • Shaft Diameter
    1.5000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2000 lbf
  • Housing Type
    Closed Non-Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super SPB
  • UPC_NO
    662486102090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)