Motion
WZ2L
Cut to Length Shafting - Carbon Steel, 2.000 in Diameter, C.T.L. Overall Length, 59 HRC
MI ITEM #00001123
MFR #WZ2L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut to Length Shafting - Carbon Steel, 2.000 in Diameter, C.T.L. Overall Length, 59 HRC
MI ITEM #00001123
MFR #WZ2L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WZ2L SHAFT

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    C.T.L.
  • Material
    Carbon Steel
  • Shafting Style
    Cut to Length
  • Hardness
    59 HRC
  • Series
    WZ2
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text