Motion
SUPER10-DD

THOMSON (ALTRA)
SUPER10-DD

Closed Round Rail Ball Bushing - Super Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 450 lbf Load Capacity, Closed
Mi Item #00001150
MFR #SUPER10-DD
Price$99.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SUPER10-DD

Closed Round Rail Ball Bushing - Super Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 450 lbf Load Capacity, Closed
Mi Item #00001150
MFR #SUPER10-DD

Mfr description
SUPER-10-DD BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.90/each

Specifications

Dimensions

  • Inner Ring Width
    1.105 in
  • Outer Ring Width
    1.5000 in, 38.10 mm
  • Outside Diameter
    1.1250 in
  • Overall Height
    38.10 mm, 1.5000 in
  • Overall Length
    1.5000 in
  • Overall Width
    1.710 / 1.750 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.095 / 1.105 in
  • Shaft Diameter  
    0.6250 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    450 lbf
  • Load Capacity
    450 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Wear Resistant
  • Seal Type
    Integral
  • Series
    Super
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486102465
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)