Overview
Mfr description
3/16 CLASS L (PER INCH)
Specifications
- Component TypeShafting
- Measurement StandardInch
- Nominal Diameter
- Overall LengthC.T.L.
- MaterialCarbon Steel
- Mount MaterialSteel
- Shafting StyleCut to Length
- Actual Diameter0.1865 / 0.1870 in
- Hardness60 HRC
- Tolerance ClassClass - L
- Manufacturer Catalog
- Technical Specifications
- Manufacturer Product Page
- UPC_NO662486933601
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data