Motion
A81420-DD
Closed Round Rail Ball Bushing - Precision Steel Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, 85 lbf Load Capacity, Closed
Mi Item #00001164
MFR #A81420-DD
Price$99.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Precision Steel Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, 85 lbf Load Capacity, Closed
Mi Item #00001164
MFR #A81420-DD

Mfr description
A81420-DD BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.77/each

Specifications

Dimensions

  • Inner Ring Width
    0.967 in
  • Outer Ring Width
    1.2350 in to 1.2500 in, 31.36 mm to 31.75 mm
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.2500 in
  • Overall Width
    1.235 / 1.250 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    0.951 / 0.9670 in
  • Shaft Diameter  
    0.5000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Not Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    85 lbf
  • Load Capacity
    85 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +250 °F
  • Resistance Features
    High Temperature Resistant
  • Seal Type
    Integral
  • Series
    Precision Steel
  • Type
    Linear Ball
  • UPC_NO
    662486106104
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)