Motion
KBZ10-PP
Closed Round Rail Ball Bushing - KBZ Series, .625 in Shaft Diameter, 1.125 in Outside Diameter, 1.5000 in Overall Length, 174 lbs Load Capacity, Closed
MI ITEM #00001167
MFR #KBZ10-PP
Price$72.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KBZ Series, .625 in Shaft Diameter, 1.125 in Outside Diameter, 1.5000 in Overall Length, 174 lbs Load Capacity, Closed
MI ITEM #00001167
MFR #KBZ10-PP

Mfr description
KBZ10-PP LINEAR PRECISION BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.10/each

Specifications

Dimensions

  • Inner Ring Width
    1.104 in
  • Outer Ring Width
    1.500 in
  • Outside Diameter
    1.125 in
  • Overall Length
    1.5000 in
  • Overall Width
    1.500 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    .625 in

Details

  • Bearing Material
    Chrome Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    174 lbs
  • Load Capacity
    174 lbs
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    2 Seals
  • Series
    KBZ
  • Static Load Capacity
    265 lbs
  • UPC_NO
    4047643180788

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)