Motion
A162536-DD

THOMSON (ALTRA)
A162536-DD

Closed Round Rail Ball Bushing - Precision Steel Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 350 lbf Load Capacity, Closed
Mi Item #00001175
MFR #A162536-DD
Price$174.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
A162536-DD

Closed Round Rail Ball Bushing - Precision Steel Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 350 lbf Load Capacity, Closed
Mi Item #00001175
MFR #A162536-DD

Mfr description
A-162536-DD BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.52/each

Specifications

Dimensions

  • Inner Ring Width
    1.759 in
  • Outer Ring Width
    2.2350 in to 2.2500 in, 56.76 mm to 57.15 mm
  • Outside Diameter
    1.5625 in
  • Overall Length
    2.2500 in
  • Overall Width
    2.235 / 2.250 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.741 / 1.759 in
  • Shaft Diameter  
    1.0000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Not Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    350 lbf
  • Load Capacity
    350 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +250 °F
  • Seal Type
    Integral
  • Series
    Precision Steel
  • Type
    Linear Ball
  • UPC_NO
    662486104919
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)