Motion
KBZ32-PP
Closed Round Rail Ball Bushing - KBZ Series, 2.000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, Closed
Mi Item #00001186
MFR #KBZ32-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KBZ Series, 2.000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, Closed
Mi Item #00001186
MFR #KBZ32-PP

Mfr description
KBZ32-PP LINEAR PRECISION BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    3.192 in
  • Outer Ring Width
    4.000 in
  • Outside Diameter
    3.000 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.000 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    2.000 in

Details

  • Bearing Material
    Chrome Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    2 Seals
  • Series
    KBZ
  • UPC_NO
    4047643180580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)