Motion
KBOZ20-PP
Open Round Rail Ball Bushing - KBZ Series, 1.250 in Shaft Diameter, 2.0000 in Outside Diameter, Open
MI ITEM #00001257
MFR #KBOZ20-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KBZ Series, 1.250 in Shaft Diameter, 2.0000 in Outside Diameter, Open
MI ITEM #00001257
MFR #KBOZ20-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KBOZ20-PP

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    2.0000 in
  • Closure Type
    Open
  • Seal Type
    Sealed
  • Lubrication
    Linear Lube
  • Inner Ring Width
    2.005 in
  • Bearing Material
    Chrome Steel
  • Operating Temperature Range
    -4 to +176 °F
  • Outer Ring Width
    2.005 in
  • Precision Rating
    Not Rated
  • Series
    KBZ
  • Manufacturer Catalog
  • UPC_NO
    4054372682322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text