Motion
SR-24-PD
Suppport Rail - Series: SR, Aluminum, Standard Profile, Nominal Diameter: 1.500 in, Overall Length: 24.000 in
MI ITEM #00001269
MFR #SR-24-PD
Price$329.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Suppport Rail - Series: SR, Aluminum, Standard Profile, Nominal Diameter: 1.500 in, Overall Length: 24.000 in
MI ITEM #00001269
MFR #SR-24-PD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$329.83/each

Specifications

Dimensions

  • Nominal Diameter
    1.500 in
  • Overall Length
    24.000 in
  • Rail Screw Size
    3/8-16

Details

  • Component Type
    Rail
  • Includes
    Support only. Shaft not included
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Aluminum
  • Measurement Standard
    Inch
  • Mounting Surface To Centerline
    2.50 in
  • Options Included
    Pre-Drilled
  • Rail Profile
    Standard Profile
  • Rail Style
    Standard Profile
  • Series
    SR

Overview

Mfr description
SR-24-PD SHAFT SUPPORT RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text